Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Specific Gravity Plain Form Hydrometers, For Liquids Heavier Than Water

Used in food and beverage, chemical, pharmacology, transportation, refrigeration industries

Supplier:  H-B Instrument™ B618016700

 View more versions of this product

Catalog No. 13-202-814


Description

Description

  • Lead free ballast and glass
  • Features 0.002 divisions,165mm (6.5 in.) long
  • Individually serialized
  • Temperature standardization: 60°F (15°C)
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications

Specifications

10/Pk.
±0.002
165 mm
1.840 to 1.920
Specific Gravity Plain Form Hydrometer
0.002
Lead Free Metal
15°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.