Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Specific Gravity/Relative Density (g/cm3) Plain Form Hydrometers: for Liquids Heavier Than Water
SCI_ED

Catalog No. S02705 Shop All H-B Instrument Company Products
Change view
Click to view available options
Specific Gravity Range:
1.000 to 1.220
1.200 to 1.420
1.240 to 1.310
2.000 to 3.000
For Use With (Application):
For Liquids Heavier Than Water
For Liquids Much Heavier Than Water
Accuracy:
±0.002
±0.01
Increments:
0.002
0.01
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range For Use With (Application) Accuracy Increments
S02705 2.000 to 3.000 For Liquids Much Heavier Than Water ±0.01 0.01
S04251 1.000 to 1.220 For Liquids Heavier Than Water ±0.002 0.002
S04252 1.200 to 1.420 For Liquids Heavier Than Water ±0.002 0.002
S02704 1.240 to 1.310 For Liquids Heavier Than Water ±0.002 0.002
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S02705 Supplier H-B Instrument™ Supplier No. B618017800
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Available in a variety of models measuring specific gravity/relative density (g/cm3) of liquids heavier than water in various ranges from 1.000 to 3.000.

  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F (15°C)
Applications:
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and moreCertifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory (Cert 2448.01); internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.

Storage:

Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.

Specifications

Accuracy ±0.01
Increments 0.01
Certifications/Compliance Traceable to NIST
Length (Metric) 300 mm
Content And Storage Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
For Use With (Application) For Liquids Much Heavier Than Water
Specific Gravity Range 2.000 to 3.000
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.