Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Thermometer-Hygrometers

Catalog No. 13201844 Shop All H-B Instrument Company Products
Change view
Click to view available options
Increments:
1°C, 2% RH
Material:
Stainless Steel
Temperature Range (Metric):
0°C to 120°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Increments Material Temperature Range (Metric)
13-201-844 1°C, 2% RH Stainless Steel 0°C to 120°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-201-844 Supplier H-B Instrument™ Supplier No. B615050000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For measurement of temperature and humidity

  • Comes with loop hole for wall mounting (Cat Nos. 235C and 235F)
  • Ideal for use with environments that can withstand the elements such as inside incubators, refrigerators and freezers (Cat Nos. 3725C and 3725F)
  • Available in two materials stainless-steel and plastic
  • With accuracy of 2°C; 4% RH

Specifications

Type Thermohygrometer
Humidity Range 0 to 100%
Accuracy 2°C, 4% RH
Temperature Range (Metric) 0°C to 120°C
Increments 1°C, 2% RH
Material Stainless Steel
Temperature Range (English) 32°F to 248°F
Diameter (English) Outer 5 in.
Diameter (Metric) Outer 12.7 cm
For Use With (Application) Measurement of temperature and humidity, ideal for use with environments that can withstand the elements such as inside incubators, refrigerators and freezers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.