Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Perkin Elmer US LLC DURACHILL CA10 CHILLER

Catalog No. NC3628274
Encompass_Preferred

  • Intuitive control with large touchscreen display and support for multiple languages.
  • Continuous fluid-level monitoring to protect against freezing.
  • Self-diagnostic system reduces downtime.
  • Optional self-changing air filter system reduces maintenance.
  • WhisperCool noise reduction technology for quiet operation.
  • Capable of heating to 70 °C for versatile applications.
  • Maximum flow rate of 3.5 gpm (13.2 l/min).
  • Maximum pressure of 90 psi (689 kPa).
  • Reservoir volume of 15.1 L.
  • Operating voltage of 230 V.
  • Frequency of 60 Hz.
  • Display type: Full-color touchscreen.
  • Filter system: DynamicFilter self-changing (optional).

Catalog No. NC3628274 Supplier Perkin Elmer US LLC Supplier No. N0772051
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Intuitive control with large touchscreen display and support for multiple languages.
  • Continuous fluid-level monitoring to protect against freezing.
  • Self-diagnostic system reduces downtime.
  • Optional self-changing air filter system reduces maintenance.
  • WhisperCool noise reduction technology for quiet operation.
  • Capable of heating to 70 °C for versatile applications.
  • Maximum flow rate of 3.5 gpm (13.2 l/min).
  • Maximum pressure of 90 psi (689 kPa).
  • Reservoir volume of 15.1 L.
  • Operating voltage of 230 V.
  • Frequency of 60 Hz.
  • Display type: Full-color touchscreen.
  • Filter system: DynamicFilter self-changing (optional).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.