Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Baffled Wide Mouth Bottles GLS 80™
SDP

Catalog No. 14209171 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-209-171 250 mL
14-209-172 500 mL
14-209-173 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-209-171 Supplier DWK Life Sciences Supplier No. 212863658
Add to Cart
Add to Cart

Improves top-to-bottom circulation to produce effective radial mixing. Wheaton™ DURAN™ Baffled Wide Mouth Bottle GLS 80™ suppress the formation of central vortex, reducing dead-zones where mixing does not occur.

  • Manufactured from DURAN borosilicate 3.3 glass
  • Wide mouth provides easy access to contents, or for cleaning
  • Baffles are moulded into glass side wall of bottles to form a continuous, smooth inner surface for easy clean up
  • Compatible with DURAN GLS 80 magnetic stirrers, and other magnetic stir bars
  • Compatible with full range of wide mouth GLS 80 connection cap systems for liquid addition or removal when mixing with stir bars
  • Feature easy-to-read graduated volume scale
  • Available in 250, 500 and 1000mL
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Diameter (Metric) Inner 65 mm
For Use With (Application) Aerating, Dissolving, Emulsifying, Homogenizing, Mixing, Suspending
Material Borosilicate Glass
No. per Case 1
Graduated Yes
Height (Metric) 105 mm
Product Type Baffled Wide Mouth Bottle
Closure Size GLS 80
Diameter (Metric) 95 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.