Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ DURAN™ Baffled Wide Mouth Bottles GLS 80™
SDP

Catalog No. 14209173 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-209-173 1000 mL
14-209-171 250 mL
14-209-172 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-209-173 Supplier DWK LIFE SCIENCES™ Supplier No. 212865453
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Baffled Wide Mouth Bottles GLS 80™ improve top-to-bottom circulation to produce effective radial mixing. Baffles suppress the formation of a central vortex, reducing dead-zones where mixing does not occur.

  • Manufactured from DURAN borosilicate 3.3 glass
  • Wide mouth provides easy access to contents and simplifies cleaning
  • Baffles are moulded into the glass side wall to form a continuous, smooth inner surface for easy clean-up
  • Compatible with DURAN GLS 80 magnetic stirrers and other magnetic stir bars
  • Compatible with the full range of wide mouth GLS 80 connection cap systems for liquid addition or removal when mixing with stir bars
  • Feature easy-to-read graduated volume scale
  • Available in 250, 500 and 1000mL
  • Autoclavable at 121°C; maximum temperature 140°C
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Clear
Diameter (Metric) Inner 65 mm
For Use With (Application) Aerating, Dissolving, Emulsifying, Homogenizing, Mixing, Suspending
Material Borosilicate Glass
No. per Case 1
Sterility Non-sterile
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 223 mm
Closure Size GLS 80
Diameter (Metric) 101 mm
Autoclavable Autoclavable
Capacity (English) 32 oz.
Shape Round
Product Type Baffled Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.