Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Blue Pouring Ring For GLS 80™ Laboratory Bottle
SDP

Catalog No. 09841245 Shop All DWK Life Sciences Products
Change view
Click to view available options
Thread Size (Metric):
1 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size (Metric)
09-841-245 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-841-245 Supplier DWK Life Sciences Supplier No. 1160166
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The DURAN™ Blue Pouring Ring For GLS 80™ Laboratory Bottle enables clean, drop-free pouring from GLS 80 laboratory bottles. Made from polypropylene, it is autoclavable to 140°C and fits securely for reliable, mess-free liquid transfer.

Pouring ring permits clean, drop-free use.

  • Designed for use with DURAN GLS 80 laboratory bottles
  • Enables clean, drop-free pouring
  • Material: Polypropylene
  • Color: Blue
  • Autoclavable up to 140°C
  • Height: 685mm
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Material Polypropylene
Sterility Non-sterile
Thread Size (Metric) 1 mm
Neck Finish 1 mm
Height (Metric) 685 mm
For Use With (Equipment) GLS 80 laboratory bottle
Height (English) 26.97 in.
Autoclavable Autoclavable
Disposable Reusable
Product Type Pouring Ring
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.