Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ DN 300 Desiccator Lids
SDP

Catalog No. 09841081 Shop All DWK Life Sciences Products
Change view
Click to view available options
Height (Metric):
137 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
09-841-081 137 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-841-081 Supplier DWK Life Sciences Supplier No. 244206906
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DURAN™ DN 300 Desiccator Lids are suitable for all desiccator bases and feature a standard ground joint stopcock (NS 24/29), providing a reliable airtight seal for effective sample storage and desiccation.

  • Compatible with all DURAN desiccator bases
  • Fitted with standard ground joint stopcock (NS 24/29)
  • Provides reliable airtight seal for effective desiccation
  • DN 300 size suitable for large-capacity desiccation requirements
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 380 ±2 mm
Material Borosilicate Glass (3.3)
Height (Metric) 137 mm
Product Type Desiccator Lid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.