Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ DUROPLAN Petri Dishes
GREENER_CHOICESDP

Catalog No. 09841233 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
100 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-841-233 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-841-233 Supplier DWK Life Sciences Supplier No. 217554804
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DURAN™ DUROPLAN Petri Dishes are made from borosilicate glass with Hydrolytic Class I resistance, offering exceptional chemical durability. Autoclavable and flat on both base and lid, they are ideal for microscopy and cultivation of microorganisms in laboratory environments.

  • Autoclavable for reliable sterilisation
  • Base and lid flat inside and out for secure stacking and even surface contact
  • Suitable for microscopy and cultivation of microorganisms
  • Made from borosilicate glass with Hydrolytic Class I resistance against water
TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Color Clear
Material Borosilicate Glass
Shape Round
Sterility Non-sterile
Type Petri Dish
Height (Metric) 20 mm
Diameter (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.