Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Erlenmeyer Flask with DIN Thread
SDP

Catalog No. p-4912675 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Height (Metric):
145 mm
175 mm
225 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric)
09-841-127 500 mL 175 mm
09-841-128 1000 mL 225 mm
09-841-126 250 mL 145 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-841-127 Supplier DWK Life Sciences Supplier No. 218034403
Only null left
Add to Cart
Add to Cart

With easy-to-read scale

  • Durable, white ceramic large labeling field
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Height (Metric) 175 mm
Writing Surface White Ceramic Large Labeling Field
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.