Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Flat Bottom Flask with Standard Ground Joint
SDP

Catalog No. 09841252 Shop All DWK Life Sciences Products
Change view
Click to view available options
Height (Metric):
85 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
09-841-252 85 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-841-252 Supplier DWK Life Sciences Supplier No. 241711908
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The DURAN™ Flat Bottom Flask with Standard Ground Joint is a borosilicate glass flask designed for stable bench use without a support ring. Its flat bottom and standard ground joint make it ideal for routine laboratory applications requiring a secure, leak-resistant connection.

  • Flat bottom design allows the flask to stand on the bench without a support ring
  • Fitted with a standard ground joint for secure, leak-resistant connections
  • Made from DURAN™ borosilicate glass for excellent chemical and thermal resistance
  • Suitable for a wide range of routine laboratory applications
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Material Duran Glass
Height (Metric) 85 mm
Product Type Flat Bottom Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.