Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Funnels with Short Stem
SDP

Catalog No. 09841091 Shop All DWK Life Sciences Products
Change view
Click to view available options
Height (Metric):
180 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
09-841-091 180 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-841-091 Supplier DWK Life Sciences Supplier No. 213514609
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DURAN™ Funnels with Short Stem are made from borosilicate glass offering excellent thermal shock and chemical resistance, making them suitable for use with hot or aggressive media in laboratory applications.

  • Made from DURAN borosilicate glass for high thermal shock and chemical resistance
  • Suitable for use with hot or aggressive media
  • Short stem design for efficient liquid transfer
  • Disc diameter: 100 mm
  • Tube diameter: 10 mm
  • Overall height: 180 mm
TRUSTED_SUSTAINABILITY

Specifications

Material Glass
Height (Metric) 180 mm
Product Type Filling Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.