Learn More
DWK Life Sciences DURAN™ GL 18 Screw Cap for Laboratory Glass Bottles
Shop All DWK Life Sciences Products

Description
- High leak tightness through use of PTFE-coated silicone seal
- More chemically resistant than PP screw cap
- Made from PBT; heat resistant to 180°C (dry) and 121°C (autoclave)
- GL 18 DIN thread for compatibility with standard laboratory glass bottles
- Matching ETFE pouring ring available separately for clean, drip-free dispensing
- Suitable for use with silicone septa for injection or removal of media
Specifications
Specifications
| Color | Red |
| Material | PBT |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 18 |
| Neck Finish | 9 mm |
| For Use With (Equipment) | Laboratory glass bottles |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Product Type | Screw Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.