Learn More
Description
- Suitable for PBT screw cap with aperture
- Heat resistance: 130°C (vapour) and 200°C (dry heat)
- Silicone is peroxide-cured
- Typical applications: injection or removal of media
- For GL 18 DIN thread
- Diameter: 16 mm; Thickness: 2 mm
- Pack quantity: 100
Specifications
Specifications
| Stopper Number | 18 |
| Sterility | Non-sterile |
| Product Type | Piercable Stopper |
| Autoclavable | Autoclavable |
| Color | Natural |
| Diameter (Metric) Bottom | 16 mm |
| Diameter (Metric) Outer | 16 mm |
| Diameter (Metric) Top | 16 mm |
| Diameter (Metric) | 16 mm |
| Material | Silicone |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
