Learn More
DWK LIFE SCIENCES™ DURAN™ GL 25 Amber Laboratory Glass Bottle w/o Screw-cap and Pour Ring
Shop All DWK Life Sciences Products

Description
- Amber glass provides UV protection up to approximately 500 nm wavelength, ideal for light-sensitive contents
- Coloration is applied to the outer surface only, leaving all DURAN borosilicate glass properties within the bottle unchanged
- GL 25 screw neck thread for compatibility with standard GL 25 closures
- Supplied without screw-cap and pour ring
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Color | Amber |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 25 |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Narrow |
| Height (Metric) | 70 mm |
| Closure Size | GL 25 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.