Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ DURAN™ GL 25 Laboratory Glass Bottles, Clear, With PP Screw Cap w/o Pouring Ring
SDP

Catalog No. 09841153 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-841-153 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-841-153 Supplier DWK LIFE SCIENCES™ Supplier No. 218011453
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DURAN™ GL 25 Laboratory Glass Bottles, Clear, With PP Screw Cap w/o Pouring Ring are made from USP/EP Type I borosilicate glass 3.3. Features an easy-to-read scale and large labelling field in fired-on white ceramic. Fully autoclavable and chemically resistant.

  • DURAN™ GL 25 clear borosilicate glass 3.3 laboratory bottle conforming to USP/EP Type I
  • Fitted with a polypropylene (PP) screw cap without pouring ring
  • Easy-to-read graduated scale and large labelling field in fired-on, highly durable white ceramic
  • Fully autoclavable for sterilisation workflows
  • High resistance to chemical attack
  • Select sizes available with retrace code for manufacturing lot traceability
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 25 mL
Color Clear
Material Borosilicate Glass (Type I)
Sterility Non-sterile
Thread Size (Metric) GL 25
Closure Included Yes
Graduated Yes
Mouth Narrow
Height (Metric) 74 mm
Closure Size GL 25
Diameter (Metric) 36 mm
Autoclavable Autoclavable
Capacity (English) 1 oz.
Shape French Square
Disposable Reusable
Product Type Laboratory Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.