Learn More
DWK LIFE SCIENCES™ DURAN™ GL 45 Amber Laboratory Glass Bottles w/o Screw-cap and Pour Ring
Shop All DWK Life Sciences Products

Description
- Amber glass provides UV protection up to approximately 500 nm wavelength, suitable for light-sensitive applications
- Unchanged DURAN properties within the bottle, as coloration is applied only to the outer surface
- GL 45 wide-mouth opening for easy filling and dispensing
- Manufactured from borosilicate glass conforming to high chemical and thermal resistance standards
- Autoclavable for repeated sterilisation
- Supplied without screw-cap and pour ring
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Color | Amber |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 25 |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Wide |
| Height (Metric) | 50 mm |
| Closure Size | GL 45 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.