Learn More
DWK Life Sciences DURAN™ GL 25 Screw Caps for Laboratory Glass Bottles
Shop All DWK Life Sciences Products

Description
- Thread style: GL 25
- PTFE-coated silicone seal provides high leak tightness
- Greater chemical resistance than standard polypropylene (PP) screw caps
- Maximum temperature: 180°C (dry heat), 121°C (autoclave/vapour)
- Suitable for use with silicone septa for piercing applications
Specifications
Specifications
| Color | Blue |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 25 |
| For Use With (Equipment) | Laboratory glass bottles |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Product Type | Screw Cap with PTFE-protected Seal |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.