Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ DURAN™ GL 32 Amber Laboratory Glass Bottles w/o Screw-cap and Pour Ring
SDP

Catalog No. 09841161 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-841-161 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-841-161 Supplier DWK LIFE SCIENCES™ Supplier No. 218061709
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DURAN™ GL 32 Amber Laboratory Glass Bottles w/o Screw-cap and Pour Ring offer UV protection up to approx. 500 nm wavelength, preserving light-sensitive contents. Amber coloration is applied to the outer surface only, leaving core DURAN™ borosilicate glass properties unchanged.

  • Amber glass provides UV protection up to approximately 500 nm wavelength, ideal for light-sensitive applications
  • Unchanged DURAN borosilicate glass properties within the bottle, as coloration is applied to the outer surface only
  • GL 32 screw neck thread for compatibility with standard GL 32 closures and accessories
  • Supplied without screw-cap and pour ring
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Color Amber
Material Borosilicate Glass
Sterility Non-sterile
Thread Size (Metric) GL 32
Closure Included No
Graduated Yes
Mouth Narrow
Height (Metric) 87 mm
Closure Size GL 32
Diameter (Metric) 46 mm
Autoclavable Autoclavable
Capacity (English) 2 oz.
Shape Round
Disposable Reusable
Product Type Laboratory Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.