Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ DURAN™ GL 32 Laboratory Glass Bottles
SDP

Catalog No. 09841160 Shop All DWK Life Sciences Products
Change view
Click to view available options
Height (Metric):
87 mm
91 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
09-841-160 91 mm
09-841-159 87 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-841-160 Supplier DWK LIFE SCIENCES™ Supplier No. 218011753
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DURAN™ GL 32 Laboratory Glass Bottles offer proven DURAN™ borosilicate glass quality. Available as bottle only or complete with blue PP screw cap (integral lip seal) and pouring ring for drip-free, clean, and safe working.

  • DURAN™ borosilicate glass construction for chemical resistance and durability
  • GL 32 screw thread for compatibility with standard DURAN™ closures
  • Available as bottle only or as a complete set with blue PP screw cap (integral lip seal) and PP pouring ring
  • Pouring ring enables drip-free pouring for clean and safe working
  • Service temperature of screw cap and pouring ring: up to +140°C
  • Typical applications: storage, sample preparation, and transport
  • Select sizes available with retrace code
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Color Clear
Material Borosilicate Glass (3.3)
Sterility Non-sterile
Thread Size (Metric) GL 32
Closure Included No
Graduated Yes
Mouth Threaded
Height (Metric) 91 mm
Closure Size GL 32
Diameter (Metric) 46 mm
Autoclavable Autoclavable
Capacity (English) 2 oz.
Shape Round
Disposable Reusable
Product Type Laboratory Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.