Learn More
Description
- Colour-coded pouring rings for easy identification of different media types
- Available in blue, green, yellow, and grey
- Designed for use with GL 32 screw cap bottles
- Supplied by DWK Life Sciences under the DURAN™ brand
Specifications
Specifications
| Color | Blue |
| Height (Metric) With Closure | 4mm |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Thread Size (Metric) | 9 mm |
| Neck Finish | 9 mm |
| For Use With (Equipment) | Screw Cap |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Product Type | Pouring Ring |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
