Learn More
Description
- Chemical resistant ETFE material for broad compatibility with laboratory media
- Autoclavable for repeated sterilisation cycles
- Maximum temperature: 180°C
- Designed for use with DURAN GL 32 screw cap bottles
- Red colour for easy identification
Specifications
Specifications
| Color | Red |
| Height (Metric) With Closure | 4mm |
| Material | ETFE |
| Sterility | Non-sterile |
| Thread Size (Metric) | 9 mm |
| Neck Finish | 9 mm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Product Type | Pouring Ring |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
