Learn More
DWK LIFE SCIENCES™ DURAN™ GL 45 Amber Laboratory Glass Bottles w/o Screw-cap and Pour Ring
Shop All DWK Life Sciences Products

Description
- Amber glass provides UV protection up to approximately 500 nm wavelength, suitable for light-sensitive applications
- Coloration applied to outer surface only; all core DURAN™ borosilicate glass 3.3 properties remain unchanged
- Easy-to-read scale and large labelling field in fired-on, highly durable white ceramic
- Fully autoclavable and sterilizable
- Amber glass meets UV light protection limits as specified in current revisions of USP <660> and EP 3.2.1
- Select sizes available with Retrace Code for manufacturing lot traceability
- GL 45 wide-mouth opening for easy filling and cleaning
- Made from USP/EP Type I borosilicate glass 3.3
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Color | Amber |
| Material | Borosilicate Glass (3.3) |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Wide |
| Height (Metric) | 100 mm |
| Closure Size | GL 45 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.