Learn More
DWK LIFE SCIENCES™ DURAN™ GL 45 Amber Laboratory Glass Bottles w/o Screw-cap and Pour Ring
Shop All DWK Life Sciences Products

Description
- Amber glass provides UV protection up to approximately 500 nm wavelength
- Coloration applied to outer surface only; all DURAN™ borosilicate glass 3.3 properties remain unchanged within the bottle
- Easy-to-read scale and large labelling field in fired-on, highly durable white ceramic
- Select sizes available with Retrace Code for manufacturing lot traceability
- Fully autoclavable and sterilizable
- Amber glass meets UV light protection limits as specified in USP <660> and EP 3.2.1
- GL 45 wide-mouth opening for easy filling and cleaning
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Amber |
| Material | Borosilicate Glass (3.3) |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Narrow |
| Height (Metric) | 138 mm |
| Closure Size | GL 45 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.