Learn More
DWK LIFE SCIENCES™ DURAN™ GL 45 Amber Laboratory Glass Bottles w/o Screw-cap and Pour Ring
Shop All DWK Life Sciences Products

Description
- Amber glass provides UV protection up to approximately 500 nm wavelength
- Coloration applied to outer surface only, leaving internal DURAN™ glass properties unchanged
- Easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable white ceramic
- Select sizes available with Retrace Code for manufacturing lot traceability
- GL 45 wide-mouth opening for easy filling and dispensing
- Made from USP/EP Type I borosilicate glass 3.3
- Fully autoclavable and sterilizable
- Supplied without screw-cap and pour ring
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Amber |
| Material | Borosilicate Glass (Type I) |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Wide |
| Height (Metric) | 176 mm |
| Closure Size | GL 45 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.