Learn More
DWK LIFE SCIENCES™ DURAN™ GL 45 Amber Laboratory Glass Bottles w/o Screw-cap and Pour Ring

Shop All DWK Life Sciences Products


Description
- Amber glass provides UV protection up to approximately 500 nm wavelength
- Coloration applied to outer surface only; unchanged DURAN™ borosilicate glass properties inside the bottle
- Easy-to-read scale and large labelling field in fired-on, highly durable white ceramic
- GL 45 wide-mouth opening for easy filling and cleaning
- Fully autoclavable and sterilizable
- Amber glass meets UV light protection limits as specified in current revisions of USP <660> and EP 3.2.1
- Select sizes available with Retrace Code for manufacturing lot traceability
- Material: USP/EP Type I borosilicate glass 3.3
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Amber |
| Material | Borosilicate Glass (Type I) |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Narrow |
| Height (Metric) | 225 mm |
| Closure Size | GL 45 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.