Learn More
DWK Life Sciences™ Bottle Carrying System for DURAN™ GL-45 Laboratory Bottles
Shop All DWK Life Sciences Products

Description
The new modular Bottle Carrying System fits standard laboratory bottles that have a GL 45 neck finish and is compatible with four bottle sizes: 2, 5, 10 and 20 liters. It is ergonomically designed, and offers health and safety benefits to the user and allows easy and safe transport of bottles around the laboratory or production facility. It makes pouring liquids from the larger bottles more comfortable and safer. All materials are fully autoclavable. The collar is only removable by cutting – so attachment is 100 % secure in use.
- The ergonomical design offers health and safety benefits and allows easy and safe transport of bottles
- It makes pouring liquids from larger bottles more comfortable and safer
- The collar is only removable by cutting what makes the attachment 100 % secure in use
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Red |
| Holds | Bottle (2 L) |
| Material | Silicone Rubber, Polypropylene, Nylon, Synthetic Rubber |
| For Use With (Application) | Safe transport of laboratory bottles and contents; Decanting of liquids |
| Quantity | 1 Ea. |
| Size | GL 45 |
| Diameter (Metric) Outer | 136 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.