Learn More
Description
- Modular DURAN™ GL 45 Bottle Carrying System fits standard laboratory bottles with a GL 45 neck finish, compatible with 2, 5, 10 and 20 liter bottle sizes
- Ergonomically designed to offer health and safety benefits, enabling easy and safe transport of bottles around the laboratory or production facility
- Makes pouring liquids from larger bottles more comfortable and safer
- Secure collar is only removable by cutting, ensuring 100% secure attachment during use
- All materials are fully autoclavable for convenient sterilization
- Supplied without glass bottle (5, 10 and 20 liter configurations)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Yellow |
| Holds | Bottle (5 L) |
| Material | Silicone Rubber, Polypropylene, Synthetic Rubber, Polypropylene, Synthetic Rubber |
| Positions | 1 |
| Shape | Round |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Application) | Safe transport of laboratory bottles; Decanting of liquids |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
