Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ DURAN™ GL 45 Laboratory Glass Bottles With PP Screw Cap and Pouring Ring
SDP

Catalog No. 09841176 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-841-176 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-841-176 Supplier DWK LIFE SCIENCES™ Supplier No. 218013651
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DURAN™ GL 45 Laboratory Glass Bottles With PP Screw Cap and Pouring Ring combine proven DURAN™ borosilicate glass quality with a blue PP screw cap (GL 45, integral lip seal) and PP pouring ring for drip-free, safe pouring. Ideal for storage, sample preparation and transport.

  • DURAN™ borosilicate glass bottle with GL 45 thread
  • Supplied complete with blue screw cap (PP1) featuring integral lip seal and pouring ring (PP1) for drip-free pouring
  • Service temperature of screw cap and pouring ring: up to +140°C
  • Typical applications: storage, sample preparation and transport
  • Select sizes available with retrace code
  • Screw cap manufactured from food-grade polypropylene (PP1); fully reusable
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Clear
Material Borosilicate Glass
Sterility Non-sterile
Thread Size (Metric) GL 45
Closure Included Yes
Graduated Yes
Mouth Threaded
Height (Metric) 143 mm
Closure Size GL 45
Diameter (Metric) 70 mm
Autoclavable Autoclavable
Capacity (English) 8 oz.
Shape Square
Disposable Reusable
Product Type Laboratory Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.