Learn More
DWK LIFE SCIENCES™ DURAN™ GL 45 Laboratory Glass Bottles With PP Screw Cap and Pouring Ring

Shop All DWK Life Sciences Products


Description
- DURAN™ borosilicate glass construction for excellent chemical and thermal resistance
- GL 45 blue screw cap (PP1) with integral lip seal for secure, leak-resistant closure
- Polypropylene (PP1) pouring ring enables drip-free pouring and clean, safe working
- Service temperature of screw cap and pouring ring: up to +140°C
- Typical applications: storage, sample preparation and transport
- Select sizes available with retrace code
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Clear |
| Material | Borosilicate Glass (3.3) |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Threaded |
| Height (Metric) | 230 mm |
| Closure Size | GL 45 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.