Learn More
DWK LIFE SCIENCES™ DURAN™ GL 45 Laboratory Glass Bottles With PP Screw Cap and Pouring Ring
Shop All DWK Life Sciences Products

Description
- DURAN™ borosilicate glass construction for excellent chemical and thermal resistance
- Supplied complete with blue GL 45 screw cap (PP1) featuring an integral lip seal for secure closure
- Pouring ring (PP1) enables drip-free pouring and clean, safe working
- Service temperature of screw cap and pouring ring: up to +140°C
- Typical applications include storage, sample preparation, and transport
- Select sizes available with retrace code for traceability
Specifications
Specifications
| Capacity (Metric) | 3500 mL |
| Color | Clear |
| Material | Borosilicate Glass (Type I) |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Wide |
| Height (Metric) | 295 mm |
| Closure Size | GL 45 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.