Learn More
DWK LIFE SCIENCES™ DURAN™ GL 45 Laboratory Glass Bottles With PP Screw Cap and Pouring Ring
Shop All DWK Life Sciences Products

Description
- Made from DURAN™ borosilicate glass with proven chemical and thermal resistance
- Supplied with blue GL 45 screw cap (PP1) featuring an integral lip seal for secure closure
- Includes PP1 pouring ring for drip-free pouring and clean, safe working
- Service temperature of screw cap and pouring ring: up to +140°C
- Typical applications: storage, sample preparation, and transport
- Select sizes available with retrace code
Specifications
Specifications
| Capacity (Metric) | 5000 mL |
| Color | Clear |
| Material | Borosilicate Glass (3.3) |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Narrow |
| Height (Metric) | 335 mm |
| Closure Size | GL 45 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.