Learn More
DWK LIFE SCIENCES™ DURAN™ GL 45 Laboratory Glass Bottles With PP Screw Cap and Pouring Ring
Shop All DWK Life Sciences Products

Description
- DURAN™ borosilicate glass construction for excellent chemical and thermal resistance
- Supplied complete with blue GL 45 screw cap (PP1) with integral lip seal and pouring ring (PP1) for drip-free pouring
- Service temperature of screw cap and pouring ring: up to +140°C
- Typical applications: storage, sample preparation, and transport
- Select sizes available with retrace code
- Screw cap manufactured from food-grade polypropylene (PP1); fully reusable
Specifications
Specifications
| Capacity (Metric) | 150 mL |
| Color | Clear |
| Material | Borosilicate Glass (3.3) |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Wide, Threaded |
| Height (Metric) | 105 mm |
| Closure Size | GL 45 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.