Learn More
DWK LIFE SCIENCES™ DURAN™ GL 45 Laboratory Glass Bottles Without PP Screw Cap and Pouring Ring
Shop All DWK Life Sciences Products

Description
- Ideal for general laboratory use including mixing, storing or transporting culture media, chemicals or solvents
- GL 45 DIN thread with graduation markings
- Manufactured from borosilicate glass
- Autoclavable for convenient sterilisation
- Supplied without PP screw cap and pouring ring
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Color | Clear |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Threaded |
| Height (Metric) | 260 mm |
| Closure Size | GL 45 |
| Diameter (Metric) | 136 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.