Learn More
DWK LIFE SCIENCES™ DURAN™ GL 45 Laboratory Glass Bottles Without PP Screw Cap and Pouring Ring
Shop All DWK Life Sciences Products

Description
- Ideal for general laboratory use including mixing, storing, or transporting culture media, chemicals, or solvents
- Manufactured from borosilicate glass with DIN GL 45 thread
- Enhanced graduations and marking spot made with chemically resistant white enamel paint
- Autoclavable for convenient sterilisation
- Supplied without PP screw cap and pouring ring
Specifications
Specifications
| Capacity (Metric) | 5000 mL |
| Color | Clear |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Threaded |
| Height (Metric) | 330 mm |
| Closure Size | GL 45 |
| Diameter (Metric) | 182 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.