Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ DURAN™ GL 45 Laboratory Glass Bottles Without PP Screw Cap and Pouring Ring
SDP

Catalog No. 09841171 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10,000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-841-171 10,000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-841-171 Supplier DWK LIFE SCIENCES™ Supplier No. 218018609
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DURAN™ GL 45 Laboratory Glass Bottles Without PP Screw Cap and Pouring Ring are ideal for mixing, storing or transporting culture media, chemicals or solvents. Featuring DIN thread, graduation markings, and a 30mm ID opening. Autoclavable borosilicate glass construction.

  • Ideal for general laboratory use including mixing, storing or transporting culture media, chemicals or solvents
  • GL 45 DIN thread with graduation markings
  • 30 mm ID opening
  • Autoclavable
  • Enhanced graduations and marking spot made with chemically resistant white enamel paint
  • Supplied without PP screw cap and pouring ring
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10,000 mL
Color Clear
Material Borosilicate Glass
Sterility Non-sterile
Closure Included No
Graduated Yes
Mouth Threaded
Height (Metric) 410 mm
Closure Size GL 45
Diameter (Metric) 227 mm
Autoclavable Autoclavable
Capacity (English) 338 oz.
Shape Round
Disposable Reusable
Product Type Laboratory Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.