Learn More
DWK LIFE SCIENCES™ DURAN™ GL 45 Laboratory Glass Bottles Without PP Screw Cap and Pouring Ring
Shop All DWK Life Sciences Products

Description
- Designed for general laboratory use including mixing, storing, and transporting culture media, chemicals, or solvents
- GL 45 DIN thread for compatibility with standard GL 45 fittings and accessories
- Graduation markings for convenient volume measurement
- Made from borosilicate glass for chemical resistance and durability
- Autoclavable for repeated sterilisation
- Supplied without PP screw cap and pouring ring
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Color | Clear |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Threaded |
| Height (Metric) | 100 mm |
| Closure Size | GL 45 |
| Diameter (Metric) | 56 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.