Learn More
DWK LIFE SCIENCES™ DURAN™ GL 45 Laboratory Glass Bottles Without PP Screw Cap and Pouring Ring
Shop All DWK Life Sciences Products

Description
- Ideal for general laboratory use including mixing, storing or transporting culture media, chemicals or solvents
- GL 45 DIN thread opening
- Graduation markings for easy volume measurement
- Autoclavable borosilicate glass construction
- Supplied without PP screw cap and pouring ring
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Clear |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Threaded |
| Height (Metric) | 176 mm |
| Closure Size | GL 45 |
| Diameter (Metric) | 86 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.