Learn More
DWK LIFE SCIENCES™ DURAN™ GL 45 Laboratory Glass Bottles Without PP Screw Cap and Pouring Ring
Shop All DWK Life Sciences Products

Description
- Ideal for general laboratory use including mixing, storing or transporting culture media, chemicals or solvents
- GL 45 DIN thread with graduation markings
- Autoclavable borosilicate glass construction
- Supplied without PP screw cap and pouring ring
- Chemically resistant white enamel enhanced graduations and marking spot
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Clear |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Threaded |
| Height (Metric) | 225 mm |
| Closure Size | GL 45 |
| Diameter (Metric) | 101 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.