Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ GL 45 Pouring Rings For Screw Caps
SDP

Catalog No. 09841244 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Blue
Gray
Green
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
09-841-244 Yellow
09-841-240 Blue
09-841-242 Gray
09-841-241 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-841-244 Supplier DWK Life Sciences Supplier No. 1089917
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DURAN™ GL 45 Pouring Rings For Screw Caps make it easy to distinguish between different media types. Available in blue, yellow, green and grey, these polypropylene pouring rings fit GL 45 threaded DURAN™ bottles and are sold in packs of 10.

  • Pouring rings designed for use with DURAN GL 45 screw caps and GL 45 threaded laboratory bottles
  • Available in four colours: blue, yellow, green and grey for easy identification and differentiation of media types
  • Made from polypropylene (PP)
  • GL 45 thread size; outer diameter 45 mm, height 4 mm
  • Supplied in packs of 10
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Height (Metric) With Closure 4mm
Material Polypropylene
Sterility Non-sterile
For Use With (Equipment) Screw Cap
Autoclavable Autoclavable
Disposable Reusable
Product Type Pouring Ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.