Learn More
DWK LIFE SCIENCES™ DURAN™ GL 45 Protect Laboratory Glass Bottles Without Screw-Cap and Pouring Ring
Shop All DWK Life Sciences Products

Description
- Available as bottle only or as a complete set with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working
- GL 45 wide-mouth opening for easy filling, cleaning and access
- Made from borosilicate glass with proven DURAN™ chemical and thermal resistance
- Compatible with the full range of DURAN™ GL 45 caps and accessories
- Suitable for storing, mixing and transporting laboratory media, chemicals and solvents
Specifications
Specifications
| Capacity | 10 L |
| Capacity (Metric) | 10 L |
| Coating | Plastic |
| Color | Clear |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Wide |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.