Learn More
Description
- Chemical resistant ETFE material suitable for a wide range of media
- Autoclavable for repeated sterilisation cycles
- Maximum temperature: 180°C
- Designed for use with GL 45 screw caps on DURAN laboratory bottles
- Red colour for easy identification
Specifications
Specifications
| Color | Red |
| Height (Metric) With Closure | 4mm |
| Material | ETFE |
| Sterility | Non-sterile |
| Thread Size (Metric) | 9 mm |
| Neck Finish | 9 mm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Product Type | Pouring Ring |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
