Learn More
Description
- TUV-tested thermal shock resistance of 160 K, confirmed by GS-marking, together with proven DURAN™ borosilicate glass properties
- Accurate scale: ±5%, with additional graduations and an opposing scale to simplify reading
- Easy-to-read scale and large labelling field in fired-on, highly durable white ceramic
- Complete with pouring ring and cap from TpCh260 (similar to PFA)
- Premium cap with PTFE-coated silicone seal, colourless and temperature resistant from −196 °C to +200 °C
- Suitable for pharmaceutical industry use, handling of aggressive media, hot-air and dry sterilisation, and dehydrogenation processes
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Clear |
| Includes | Screw-cap and pouring ring |
| Material | Borosilicate Glass (3.3) |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Closure Color | Colorless |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Narrow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
