Learn More
DWK LIFE SCIENCES™ DURAN™ GLS 80™ Laboratory Wide Neck Amber Glass Bottles w/o Screw-Cap and Pour Ring

Shop All DWK Life Sciences Products


Description
- GLS 80TM wide neck (80 mm outer diameter) enables easy filling and pouring of powders, granulated materials, and viscous media
- Amber glass provides UV protection up to 500 nm for light-sensitive substances
- Coloration applied to outer surface only, leaving internal DURAN™ borosilicate glass properties unchanged
- Typical applications include storage, transport, and safekeeping of light-sensitive substances
- Supplied without screw-cap and pour ring
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Color | Clear |
| Material | Borosilicate Glass (3.3) |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Wide |
| Height (Metric) | 248 mm |
| Closure Size | GLS 80 |
| Diameter (Metric) | 136 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.