Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ DURAN™ GLS 80™ Laboratory Wide Neck Glass Bottles w/o Screw-Cap and Pour Ring
SDP

Catalog No. 09841207 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-841-207 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-841-207 Supplier DWK LIFE SCIENCES™ Supplier No. 1178424
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DURAN™ GLS 80™ Laboratory Wide Neck Glass Bottles w/o Screw-Cap and Pour Ring feature an 80 mm wide outer diameter neck for easy filling and pouring of powders and viscous substances, ideal for storage, transport, and sampling.

  • Wide 80 mm outer diameter neck permits easy filling and pouring of powders, granulated materials, and viscous media
  • Suitable for storage, transport, safekeeping, and sampling of substances
  • Compatible with the full range of GLS 80 wide mouth connection cap systems for liquid addition or removal
  • Easy-to-read graduated volume scale for accurate measurement
  • Smooth inner surface for easy cleaning
  • Sold without screw-cap and pour ring
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Clear
Material Borosilicate Glass (3.3)
Sterility Non-sterile
Closure Included No
Graduated Yes
Mouth Wide
Height (Metric) 218 mm
Closure Size GLS 80
Diameter (Metric) 101 mm
Autoclavable Autoclavable
Capacity (English) 34 oz.
Shape Round
Disposable Reusable
Product Type Laboratory Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.