Learn More
DWK Life Sciences DURAN™ GLS 80™ Protect Laboratory Glass Bottles w/Screw-Cap and Pouring Ring
Shop All DWK Life Sciences Products

Description
- High transparency
- Suitable for microwaving
- Easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable white ceramic
- Complete with blue quick release closure (PP , integral lip seal) and pouring ring (PP ) for drip-free pouring and clean, safe working
- Service temperature limit of closure and pouring ring: +140 °C
- Service temperature limit of the PU plastic coating: -30 °C to +135 °C.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Coating | Plastic |
| Color | Transparent |
| Includes | Screw-cap and pouring ring |
| Material | Glass |
| Thread Size (Metric) | GL 80 |
| Height (Metric) | 148 mm |
| Product Type | Laboratory Bottle |
| Diameter (Metric) | 101 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.