Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ High Form Beakers with Spout
SDP

Catalog No. 09841109 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
150 mL
400 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-841-109 400 mL
09-841-108 150 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-841-109 Supplier DWK Life Sciences Supplier No. 211164101
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Uniform wall thickness distribution makes these beakers ideal for heating applications.

  • Easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic
  • Spout for clean pouring
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 400 mL
Material Borosilicate Glass
Height (Metric) 130 mm
Quantity 10/Pk.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Scale
Style Tall Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.