Learn More
Description
- Erlenmeyer shape design for stable, practical use in iodine determination procedures
- NS 29/32 standard ground joint with hollow flat glass stopper for a secure, airtight seal
- Suitable for determining iodine number, including the content of unsaturated fatty acids in oils and fats
- Easy-to-read scale with large labelling field in fired-on, highly durable white ceramic
- Made from DURAN borosilicate glass for chemical resistance and durability
- Manufactured by DWK Life Sciences
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Duran Glass |
| For Use With (Application) | Iodine determination |
| Product Type | Erlenmeyer Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Mouth Style | Joint |
| Sterility | Non-sterile |
| Bottom Shape | Flat |
| Closure Type | Hollow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
