Learn More
DWK LIFE SCIENCES™ DURAN™ Laboratory Bottle pressure plus+™ with DIN Thread, GL45
Shop All DWK Life Sciences Products

Description
- USP <671> compliant
- Vacuum and pressure resistant from -1 bar to +1.5 bar due to modified geometry, based on ISO 4796-1
- Certified by the German Technical Inspection Association (TÜV) in accordance with DIN EN 1595
- Features the industry standard GL 45 DIN thread
- Blue ceramic printing clearly distinguishes Pressure Plus from standard DURAN™ GL 45 laboratory bottles
- When pressure loaded: thermal shock resistance 30 K and maximum usage temperature +140 °C
- Bottles without plastic coating are fully autoclavable and sterilisable
- Available in four sizes: 100, 250, 500 and 1000 mL
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Clear |
| Diameter (English) | 3.9 in. |
| Material | Borosilicate Glass (3.3) |
| Quantity | 10/Pk. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Narrow |
| Height (Metric) | 225 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.