Learn More
DWK Life Sciences DURAN™ Laboratory Bottle Pressure Plus+ with DIN Thread, GL 45
Shop All DWK Life Sciences Products

Description
- Manufactured from DURAN™ borosilicate 3.3 glass
- Vacuum resistance upto I bar vacuum
- Pressure resistance to +1.5 bar gauge
- Certified by the German Technical Inspection Association (TÜV) in accordance with DIN EN 1595:1997-05
- Features industry standard GL45 DIN thread
- Fully autoclavable and sterilizable
- Available in clear and amber glass
- Amber color for protection against ultraviolet light degradation
- Special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
- Manufacturing traceability is offered through a lot specific Retrace Code printed on bottle
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Color | Amber |
| Diameter (English) | 2.2 in. |
| For Use With (Application) | Vacuum filtration; Collection of samples under pressure; Storage of volatile solvents; Storage of gas generating materials |
| Material | Borosilicate Glass (3.3) |
| Quantity | 10/Cs. |
| Thread Size (Metric) | GL 45 |
| Graduated | Yes |
| Mouth | Narrow |
| Height (Metric) | 100 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.